Apply to be a TradeMaster!
Main product image of 3/4" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Union Sweat Mixing Valve, 80 to 120F (Lead Free)

Brand:
Bluefin
SKU:
MVS075
Rating:
(1)
Q&A:
(0)
3/4" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom
$79.91 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
C x C
C x CFNPT x FNPTPEX Crimp x PEX CrimpPush-Fit x Push-Fit

This item replaces: MVS075-2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Standards Met
NSF-61, NSF-372, ASSE 1017, ASSE 1070 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
3/4" Union Sweat Mixing Valve (Lead Free)

Specs

–
Standards Met:

NSF-61

NSF-372

ASSE 1017

ASSE 1070

Size:

3/4"

Connection Method:

Sweat

Connection Type:

C x C

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Point of Use

Temperature Range (F):

80°F - 120°F

Max Pressure (PSI):

150

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Application
Temperature Range (F)
3/4"
Sweat
C x C
Point of Source
Point of Use
80°F - 120°F
3/4"
Sweat
C x C
Point of Source
85°F - 176°F
3/4"
Sweat
C x C
Point of Source
Heating Only
70°F - 180°F
3/4"
Sweat
C x C
Point of Source
Point of Use
Heating
80°F - 120°F

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart
1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Razer thin seating surface on unions. Leaky.

This is a terrible design. The union seating surfaces are extremely narrow, they don't support the gasket and causes leaks. If you do get it to stop leaking the tinyest nudge will make it start again.
Greg x
CT
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy