| Standards Met: | NSF-61 NSF-372 ASSE 1017 ASSE 1070 |
|---|---|
| Size: | 3/4" |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Type: | Mixing Valve |
| Lead Free: | Yes |
| Application: | Point of Source Point of Use |
| Temperature Range (F): | 80°F - 120°F |
| Max Pressure (PSI): | 150 |