
| Standards Met: | NSF-372 NSF-61 ASSE 1017 ASSE 1070 |
|---|---|
| Size: | 3/4" |
| Connection Type: | Push-Fit x Push-Fit |
| Connection Method: | Push-Fit |
| Type: | Mixing Valve |
| Lead Free: | Yes |
| Application: | Point of Use Point of Source |
| Temperature Range (F): | 80°F - 120°F |
| Max Pressure (PSI): | 150 |