| Max Temp (F): | 160°F |
|---|---|
| Min Temp (F): | 90°F |
| Application: | Point of Source Heating |
| Size: | 3/4" |
| Standards Met: | ASSE 1017 |
| Lead Free: | Yes |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Material: | Bronze |
| Max Pressure (PSI): | 150 |
| Temperature Range (F): | 90°F - 160°F |
Please refer to the following Installation Instructions: http://s3.pexsupply.com/manuals/1303936518424/54667_PROD_FILE.pdf
Please refer to the specifications below. http://s3.pexsupply.com/manuals/1303756258519/54370_PROD_FILE.pdf
Yes, it is.
This is a manual mixing valve. You would manually set it to whatever temperature you would like within the range indicated. For the same mixing valve with a lower temperature range, there are several on our website. They are model: L1170-UT M2, which are low-temp mixing valves. You can view these models on the following link on our website: http://www.pexsupply.com/Watts-1170-Mixing-Valves-709000