Apply to be a TradeMaster!
Main product image of 1/2", 3/4", 1" Copper Stub Bracket (20" Length)
Magnifying glass
Hover image to zoom

1/2", 3/4", 1" Copper Stub Bracket (20" Length)

Brand:
Bluefin
SKU:
PBC123-20
Rating:
(0)
Q&A:
(0)
1/2", 3/4", 1" Copper Stub Bracket (20" Length)
Magnifying glass
Hover image to zoom
$3.38 each
In Stock
In Stock
Get 1,175 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length

Specs

–
Length (Inches):

20"

Size:

1/2"

3/4"

1"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Size
Material
CURRENT ITEM
Product Image of 1/2", 3/4", 1" Copper Stub Bracket (20" Length)
1/2", 3/4", 1" Copper Stub Bracket (20" Length)
SKU: PBC123-20
20"
1/2"
3/4"
1"
Copper

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy