Apply to be a TradeMaster!
Main product image of 1/2" Copper Stub Bracket (20" Length)
Magnifying glass
Hover image to zoom

1/2" Copper Stub Bracket (20" Length)

Brand:
Bluefin
SKU:
PBC1-20
Rating:
(2)
Q&A:
(0)
1/2" Copper Stub Bracket (20" Length)
Magnifying glass
Hover image to zoom
$3.12 each
In Stock
In Stock
Get 4,483 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length

Specs

–
Length (Inches):

20"

Size:

1/2"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Size
Material
CURRENT ITEM
20"
1/2"
Copper

You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Multi Turn Angle Stop, Lead Free (Chrome)
SKU: ASM058-038
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product. Great price.

Supply house has the best retail prices on the Internet. They ship fastand the shipping is inexpensive. I'll continue to use them as my go to for plumbing parts.
Jfrye
Merced
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great, awesome pricing, and superfast tipping

He's work absolutely fantastic. They take so very well, and the prices at supplyhouse.com is awesome and they have super fast shipping!
KillerKen
Leicester NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy