Apply to be a TradeMaster!
Main product image of 10" to 18" Telescoping Bracket w/ Screws
Magnifying glass
Hover image to zoom

10" to 18" Telescoping Bracket w/ Screws

Brand:
Bluefin
SKU:
PBS1S
Rating:
(2)
Q&A:
(0)
10" to 18" Telescoping Bracket w/ Screws
Magnifying glass
Hover image to zoom
$3.63 each
In Stock
In Stock
Get 121 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10" to 18"

Description

–
This item is a 10" to 18" Telescoping Bracket w/ Screws manufactured by Bluefin.

Specs

–
Product Type:

Bracket

Length:

10" to 18"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length
CURRENT ITEM
Product Image of 10" to 18" Telescoping Bracket w/ Screws
10" to 18" Telescoping Bracket w/ Screws
SKU: PBS1S
(2)
Bracket
10" to 18"
Bracket
10" to 18"

You May Also Need

14-1/2" to 25-1/2" Telescoping Bracket
SKU: PBS4
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solid product. As good or better than Sioux Chief's

Great bracket for various usages in plumbing.
RV
Boston MA
2 years ago
Was this review helpful to you?

I will continue buying this product

The Stout brackets make supporting pipe so easy, I will I found them sooner .
Tom the Plumber
Coventry RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy