Apply to be a TradeMaster!
Main product image of 10"-18" Stout Bracket w/ Screws
Magnifying glass
Hover image to zoom

10"-18" Stout Bracket w/ Screws

Brand:
Holdrite
SKU:
SB1S
Rating:
(6)
Q&A:
(0)
10"-18" Stout Bracket w/ Screws
Magnifying glass
Hover image to zoom
$4.40 each
In Stock
In Stock
Get 113 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10" to 18"

Description

–
  • Multi-purpose galvanized steel bracket supports various application solution
  • Ideal for lavatory, shower, water closet, vertical,horizontal and much more
  • Telescoping design supports Copper, PEX, CPVC, and many other types of piping
  • Numerous clamps and fittings integrate onto multiple sides of the Stout bracket for superior strength and versatility
  • Includes 4 screws

    Application:
  • Vertical
  • Toilet
  • Sink
  • Shower
  • Overhead pipe support
  • Overhead
  • Misc. single fixture stub-out
  • Mid-span support
  • Medical gas support
  • Lavatory
  • Laundry mixing valve
  • Janitor's sink
  • Horizontal
  • Bathtub
  • Stub-out support
  • Water heater
  • Specs

    –
    Length:

    10" to 18"

    Product Type:

    Bracket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Length
    Product Type
    CURRENT ITEM
    Product Image of 10"-18" Stout Bracket w/ Screws
    10"-18" Stout Bracket w/ Screws
    SKU: SB1S
    (6)
    10" to 18"
    Bracket

    You May Also Need

    10"-18" Stout Bracket w/ Clamps & Screws
    SKU: SB1-2502
    Holdrite

    Product Reviews

    4.83 out of 6 reviews
    100% would recommend this product
    4.83
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Versatile product for all kinds of bracing

    Faster and easier than cutting wood for supports.
    KC
    Conn
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I buy these all the time, they are very versatile and 'stout

    We use these in the installation of plumbing for high end custom homes.
    TC
    Long Beach CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I stock this product on my trucks!

    This versatile bracket stores compactly on our work vans and works great in a number of applications.
    JAYKOM
    ct
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is now a stock item!

    Perfect fit, multiple uses. This bracket is now in all of our trucks.
    Jay
    Ct
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Piping Support

    This is a product my boss loves to use.
    Daddy
    Gassaway WV
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It Works

    I used the product to support an under floor radiant heat system. They were very easy to install and line up.
    Ozzie
    Estes Park, Colorado
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy