Apply to be a TradeMaster!
Main product image of 1/2" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom

1/2" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)

Brand:
SharkBite
SKU:
UR22222
Rating:
(5)
Q&A:
(0)
1/2" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom
$20.87 each
BOX UP & SAVE 8%
$230.40 box of 12
$19.20 each
In Stock
In Stock
Get 738 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"

This item replaces: 22222-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper

Description

–
SharkBite Max ball valves' innovative push-to-connect design makes for quick and easy installation when needing to install a new or replacement ball valve. Compatible with PEX, copper, CPVC and PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve can be installed where water shut off is needed and rotated after install for easier installation in tight spaces.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.4.14/CSA B125.14
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372

Specs

–
Size:

1/2"

Max Pressure (PSI):

250

Material:

Brass

Application:

Plumbing

Heating

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Temp (F):

200°F

Insertion Depth:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Material
Application
Fitting System Compatibility
CURRENT ITEM
1/2"
250
Brass
Plumbing
Heating
Push Fit
1/2" Push Fit Ball Valve (Lead Free)
SKU: PFBV050
1/2"
200
Brass
Plumbing
Heating
Push Fit

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Excellent

Time saver
Jerry
Dartmouth MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great stuff

It's the way to go without soldering . Faster, safer, cleaner
ce
Hamilton Sq. N.J.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, easy!

I used this product on 1/2" CPVC water lines to be able to isolate and shut off a bathroom tub/shower that requires some renovation work. This allows me to shut the water off to just this particular bathroom tub/shower without shutting water off to the entire house. I liked that this product quickly and easily installs, and so far no leaks at the connection points! I cannot find any flaws with this product thus far, it works perfectly.
Mike The Plumber
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from Supply House

Great product. Quick delivery time with Supply House
Tom
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, Secure, Eternal

Sometimes, you want a quick shutoff instead of an adjustable flow. That's where ball valves beat gate valves. You can also tell at a glance in the valve is open or closed.
Tralfaz
Burlington Twp, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy