Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x 3/8" Compression Straight Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Push Fit x 3/8" Compression Straight Stop (Lead Free)

Brand:
Bluefin
SKU:
PFSS050-038
Rating:
(22)
Q&A:
(1)
1/2" Push Fit x 3/8" Compression Straight Stop (Lead Free)
Magnifying glass
Hover image to zoom
$10.50 each
BOX UP & SAVE 25%
$78.70 box of 10
$7.87 each
In Stock
In Stock
Get 399 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

–
1/2" Push Fit x 3/8" Compression Straight Stop (Lead Free)

  • CUPC, NSF/ANSI/CAN 61
  • Lead Free

Specs

–
Lead Free:

Yes

Size:

1/2" x 3/8"

PEX Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Fitting System Compatibility
1/2" x 3/8"
Brass
Heating
Plumbing
Push Fit
1/2" x 3/8"
Chrome Plated Brass
Plumbing
Push Fit

You May Also Need

Product Reviews

4.23 out of 22 reviews
81% would recommend this product
4.23
out of 22 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
14%
3 star
0%
2 star
9%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These fittings are amazing

Nothing compares to push-to-connect fittings, especially in tight spaces where one cannot maneuver a power tool or where soldering is difficult or dangerous... and then, of course, one can connect them to copper or pex, so transitions are from rigid supply lines to flex lines are made easy for mobility of a sink cabinet during installation, for example. The 1/4"-turn on/off valve option too is always a great choice for such plumbing applications, so that one is not vexed by corroded/stuck valves that require endless turning, resulting betimes in either smashed knuckles or the unintended severance of the valve handle itself.
VS

Most Liked Negative Review

Something wrong with the plastic handle

I first want to say the people at SupplyHouse.com were very quick to send replacements but even the replacements were bad, but they sent more. I have purchased lots of this same brand in an angled stop without problems but the plastic that the handles on the straight stops is inferior and very brittle. The manufacturer needs to figure out the problem and fix it, it's definitely not the suppliers fault. 5 starts for the effort to make this right. At this date 10-6-23 I would not buy these again. Give the manufacturer time and I'm sure they'll be as good as their other shut offs.
Showing 1-10 of 22 reviews

Defective Handles that break

I bought 2 of these back in 2022 for a customer. Sadly I went to turn it off and on a few days ago for this same customer and the handle snapped off. I had to remove them (which isn't as easy as you'd think) and solder on some real valves. This valve is an embarrassment! Why are these even sold?
PlumberLes
NY
3 years ago
Was this review helpful to you?

Something wrong with the plastic handle

I first want to say the people at SupplyHouse.com were very quick to send replacements but even the replacements were bad, but they sent more. I have purchased lots of this same brand in an angled stop without problems but the plastic that the handles on the straight stops is inferior and very brittle. The manufacturer needs to figure out the problem and fix it, it's definitely not the suppliers fault. 5 starts for the effort to make this right. At this date 10-6-23 I would not buy these again. Give the manufacturer time and I'm sure they'll be as good as their other shut offs.
Boom Daddy B
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lower quality than SharkBite fittings, waste of money!

I bought 4 of these Bluefin straight stop valves and the plastic on-off handles easily broke on two of them. I recommend spending the $2-$3 more for the SharkBite fittings!
Marco
Kernville CA
3 years ago
Was this review helpful to you?

yes

is good product just one time have like 4 defected
tandem
tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not purchase again

Purchased 2 of these. Installed 1 and the handle broke the 1st time I turned it off. Tried to swap the handle from the 2nd but it was already cracked. Try a different brand.
C
High Ridge MO
4 years ago
Was this review helpful to you?

all the time

good price easy to work whit it
Harry
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use and fast install.

For me, the time saving and ease of the push on valve is the main reason I choose them. Not having to worry if the compression ferrel is going to seal properly and double or triple checking, and not getting a call back is exactly what I want in a product.
BoomdaddyB
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All plastic valve- only time will tell

I should have guessed that this valve was all plastic. It feels like a toy. I am disappointed but not surprised. As a plumber, I normally use solder valves but this was used as a convenience during a flood remodel for a customer. After properly reaming the copper, I had no leaks despite taking it on and off multiple times.
Leslie N.
Harriman, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used this a year ago and using it again!

Easy peasy lemon squeezy!
JP
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

They were easy to install and worked perfectly as expected. I will definitely use them again. I will also definitely order from supplyhouse .com again, they were very prompt with the order and received what i ordered. Keep up the good work, it's much appreciated. Thanks Jerry
Construction pro
Central IL.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these work like Sharkbite fitting?

Asked by Eric 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they work exactly like sharkbite fittings; just a different manufacturer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy