Shop Resideo Sale
Main product image of 3/4" Push Fit Ball Valve x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" Push Fit Ball Valve x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)

Brand:
Bluefin
SKU:
PFWC-BV075-18
Rating:
(5)
Q&A:
(0)
3/4" Push Fit Ball Valve x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$37.56 each
BOX UP & SAVE 20%
$149.35 box of 5
$29.87 each
In Stock
In Stock
Get 232 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Push-Fit x FIP Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Length
18"
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
3/4" Push Fit Ball Valve x 3/4" FIP Flexible Water Heater Connector - 18" (Lead Free)

Specifications:
  • 200 PSI
  • Push Fit: Copper, CPVC or PEX Pipe
  • Max Temperature: 203°F
  • NSF/ANSI61, UPC Certified (Lead Free)

Specs

–
Connection Type:

Push-Fit x FIP

Length:

18"

Lead Free:

Yes

Size:

3/4"

Type:

Braided

Material:

Brass

Application:

Plumbing

Fitting System Compatibility:

Push Fit

Length (Inches):

18"

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length
Lead Free
Size
Type
CURRENT ITEM
Product Image of 3/4" Push Fit Ball Valve x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
3/4" Push Fit Ball Valve x FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
SKU: PFWC-BV075-18
(5)
Push-Fit x FIP
18"
Yes
3/4"
Braided

You May Also Need

3/4" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-DZR
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I love these

Installs easy. Very top notch quality product. Love these on new water heater installs.
PrimeTime HVAC
West TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good water heater lines

These work well with the old grey poly pipe in mobile homes as well as the newer pex pipe in homes.
Scott
Cottondale AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Home owner wanted a shut off, this was just the ticket.
Scutt3r
East texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It just doesn't get any better than this

Measure, push, and unite to a hot water tank. Great quality, easy to use, excellent price. I always use two on a water heater and my own.
AAron
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin Ball Valve x Water Heater Flex

Great Product - Great Price....Thanks, SupplyHouse!
Uncle Big Bad
KY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy