Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PPBV050HD
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$24.54 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
Bluefin Lead Free 1/2" Expansion PEX Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1/2"

Material:

Brass

Features:

Hose Drain

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

ProPEX

Handle Style:

Lever

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1/2" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
1/2" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
SKU: PPBV050HD
(1)
1/2"
Brass
Hose Drain
Expansion PEX x Expansion PEX
ProPEX
1/2"
Brass
Hose Drain
Expansion PEX x Expansion PEX
ProPEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service. Great product.

Product was exactly as described - great quality.
Amateur Plumber
NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy