Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Drop Ear Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PPBV075-DE
Rating:
(1)
Q&A:
(0)
3/4" Expansion PEX Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$8.97 each
In Stock
In Stock
Get 282 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Material:

Brass

Standards Met:

NSF 61

Brass Alloy:

C46500

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid product

solid product great price
M1sunderst00d1
new Mexico
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy