Apply to be a TradeMaster!
Main product image of 1" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PPBV100HD
Rating:
(1)
Q&A:
(0)
1" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$39.28 each
In Stock
In Stock
Get 3 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
Bluefin Lead Free 1" Expansion PEX Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1"

Material:

Brass

Features:

Hose Drain

Connection Method:

ProPEX

Connection Type:

Expansion PEX x Expansion PEX

Handle Style:

Lever

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Method
Connection Type
CURRENT ITEM
Product Image of 1" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
1" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
SKU: PPBV100HD
(1)
1"
Brass
Hose Drain
ProPEX
Expansion PEX x Expansion PEX
1"
Brass
Hose Drain
ProPEX
Expansion PEX x Expansion PEX

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

SupplyHouse got the part out on time

This part if inserted in a PEX-A line enables you to re-direct the inflow to the drain. The drain can be independently shut. I was not able to find a way to switch which end is in and out so you have to install this with the drain on the right if the flow is down. While fasttrack is timely if UPS is unable to get you on the first try then you are waiting more than a day for them to drop at a UPS dropoff.
Cleveland
Portland OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy