Apply to be a TradeMaster!
Main product image of 1-1/2" Expansion PEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1-1/2" Expansion PEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)

Brand:
Bluefin
SKU:
PPCA150
Rating:
(1)
Q&A:
(0)
1-1/2" Expansion PEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPCA150 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Warranty Information

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, NSF 61, NSF 372, NSF 14, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Specs

–
Sweat Size:

1-1/2"

Size:

1-1/2"

PEX Size:

1-1/2"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

NSF 61

NSF 372

NSF 14

ASTM F877

ASTM F1960

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Sweat Size
Size
Material
Standards Met
Application
CURRENT ITEM
Product Image of 1-1/2" Expansion PEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
1-1/2" Expansion PEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: PPCA150
(1)
1-1/2"
1-1/2"
Brass
CSA B137.5
SE
NSF 61
NSF 372
NSF 14
ASTM F877
ASTM F1960
Heating
Plumbing
1-1/2"
1-1/2"
Brass
ASTM F877
ASTM F1960
NSF
Plumbing
Heating

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy again

Can't beat the price good quality product
NINE15
Boston ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?