Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)

Brand:
Bluefin
SKU:
PPCA050-075
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPCA050-075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Warranty Information

This item replaces: WPSFA1234-NL

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, ASTM F1960, ASTM F877, NSF 61, NSF 14, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click Here for a suggested alternative for applications with hard water conditions. 


Specs

–
Size:

1/2" x 3/4"

Sweat Size:

3/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

ASTM F1960

ASTM F877

NSF 61

NSF 14

NSF 372

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Sweat Size
Material
Standards Met
Application
CURRENT ITEM
Product Image of 1/2" Expansion PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
1/2" Expansion PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: PPCA050-075
(1)
1/2" x 3/4"
3/4"
Brass
CSA B137.5
ASTM F1960
ASTM F877
NSF 61
NSF 14
NSF 372
Heating
Plumbing
1/2" x 3/4"
3/4"
Brass
ASTM F1960
ASTM F877
NSF
Heating
Plumbing

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy again

Can't beat the price good quality product
NINE15
Boston ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?