Apply to be a TradeMaster!
Main product image of 1-1/2" ProPEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1-1/2" ProPEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)

SKU:
LF4511515
Rating:
(3)
Q&A:
(2)
1-1/2" ProPEX x 1-1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$65.30 each
In Stock
In Stock
Get 12 Tue, Jul 21
Order by today, receive Tuesday

This item replaces: V4511515

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: This is a ProPEX x Female Sweat Brass Adapter.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

Size:

1-1/2"

Sweat Size:

1-1/2"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great quality

Used this on my potable water. Great quality, love the propex connection, well worth the tool investment for building my house.
AlexfromMN
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, too expensive

I have to use the 3/4 pex x 1/2 copper fittings quite a bit. I prefer propex, but the price of these is outrageous compared to the regular crimp pex x copper version. 6 times more expensive. Uponor is a little ridiculous with the price of some of their brass fittings.
Charles the Plumber
CT
9 years ago
Was this review helpful to you?

Fits on the outside diameter of 1" pipe

Worked fine. Would have prefered it fit the I.D.
matteusz
Gig Harbor WA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the difference between the LF 4512020 and LF 4502020? Which one would be used to connect to a 2" copper pipe? Where do I find the 2" rings for the Aqua Pex? Where do I find the Pex tool for the 2" Aqua Pex ring?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part LF4512020 fits into a 2" cooper fitting, while LF4502020 would fit over 2" copper pipe. The 2" ring is part Q4692000, and the 2" ProPEX tool is part Q6272000.

Was this review helpful to you?

Q: What is the difference between this and Q4513850? They are both solid brass, aren't they?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All 'LF' models are lead-free, and approved for use in California and Vermont.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy