Apply to be a TradeMaster!
Main product image of 1-1/2" Expansion PEX 90° Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom

1-1/2" Expansion PEX 90° Elbow (Lead Free Brass)

Brand:
Bluefin
SKU:
PPE150
Rating:
(6)
Q&A:
(0)
1-1/2" Expansion PEX 90° Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPE150 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, ASTM F877, NSF 14, NSF 61, NSF 372, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Specs

–
PEX Size:

1-1/2"

Size:

1-1/2"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

ASTM F877

NSF 14

NSF 61

NSF 372

ASTM F1960

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Standards Met
Application
Fitting System Compatibility
CURRENT ITEM
Product Image of 1-1/2" Expansion PEX 90° Elbow (Lead Free Brass)
1-1/2" Expansion PEX 90° Elbow (Lead Free Brass)
SKU: PPE150
(6)
1-1/2"
Brass
CSA B137.5
SE
ASTM F877
NSF 14
NSF 61
NSF 372
ASTM F1960
Plumbing
Heating
Expansion PEX
1-1/2"
Engineered Plastic
NSF
ASTM F877
ASTM F1960
Plumbing
Heating
Expansion PEX

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this again

Good quality
ck
Utah
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turns a corner perfectly & SupplyHouse is OUTSTANDING!

The PexA 90 is nice, no issues at all. SupplyHouse is absolutely fantastic to work with! From the outstandingly fast shipping to the rapid response to text & email questions! Even when I miss-calculated and over ordered, the returns were Fast-FREE-painless!
DH in Buttonwood
TroutRun Pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strength where it counts

Hydraunic radiant heat component
Jj
Wy
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made the jump

I decided this year to make the jump from PEX B to PEX A expansion PEX. This it the best thing i've done since switching to copper press. The speed and ease with which this installs is amazing and no leaks.
Henryettas plumbing
State college, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings

These Bluefin expansion-style fittings are of good quality. 4 stars instead of 5 as they are made in China, whereas the Uponor ProPEX fittings are made in Italy. I get a better feeling from the Uponor (Wirsbo) fittings, after all they invented the Pro-PEX system, and it is easy to find more information on the very-legitimate supplier Uponor at the manufacturer's website, whereas there is little to no information available regarding Bluefin. At a minimum, SupplyHouse should list the country of origin on their detail page.
Alex
New York
9 years ago
Was this review helpful to you?