Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Click here for a suggested alternative for applications with hard water conditions.
| Thread Type: | Male |
|---|---|
| Size: | 1" x 3/4" |
| PEX Size: | 1" |
| Thread Size: | 3/4" |
| Material: | Brass |
| Brass Alloy: | C46500 |
| Standards Met: | CSA B137.5 SE NSF 61 NSF 14 NSF 372 ASTM F877 ASTM F1960 |
| Application: | Heating Plumbing |
| Max Pressure (PSI): | 200 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
| Lead Free: | Yes |