Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 3/4" Expansion PEX Reducing Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 3/4" Expansion PEX Reducing Tee (Lead Free Brass)

Brand:
Bluefin
SKU:
PPT050-050-075
Rating:
(1)
Q&A:
(0)
1/2" x 1/2" x 3/4" Expansion PEX Reducing Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPT050-050-075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.
Size: 
1/2" x 1/2" x 3/4"
1/2"3/4"1"1-1/4"1-1/2"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Material: 
Brass

This item replaces: WPRT1213-NL

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, NSF 14, ASTM F1960, ASTM F877, NSF 61, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


Specs

–
Size:

1/2" x 1/2" x 3/4"

PEX Size:

1/2"

3/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

NSF 14

ASTM F1960

ASTM F877

NSF 61

NSF 372

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Tee, but SupplyHouse is Wonderful to order from!

The PexA Tee is nice, no issues at all. SupplyHouse is absolutely fantastic to work with! From the outstandingly fast shipping to the rapid response to text & email questions! Even when I miss-calculated and over ordered, the returns were Fast-FREE-painless!
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?