Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Tee (Lead Free Brass)

Brand:
Bluefin
SKU:
PPT075
Rating:
(4)
Q&A:
(0)
3/4" Expansion PEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPT075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Material: 
Brass

This item replaces: WPTE0034-NL

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, NSF 61, ASTM F877, ASTM F1960, NSF 372, NSF 14 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A poly PEX or brass equivalent can be used in applications with hard water conditions.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

NSF 61

ASTM F877

ASTM F1960

NSF 372

NSF 14

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product and price

This product is made very well. And it is about a 1/3 rd less in cost compared to other brands
HR
Chillicothe Mo
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, smooth, and SupplyHouse makes a Risk-free buy

It's a nice shiny, smooth well-made PexA Tee that worked Perfectly in my application. SupplyHouse has incredibly fast shipping and based on previous experiences they have easy, painless, free(shipping)returns. Their communication is fast and pleasant every time I've had a question or concern.
DH in Buttonwood
TroutRun Pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crazy-Fast shipping from SupplyHouse, Tee is perfect too

The PexA Tee is nice, no issues at all. SupplyHouse is absolutely fantastic to work with! From the outstandingly fast shipping to the rapid response to text & email questions! Even when I miss-calculated and over ordered, the returns were Fast-FREE-painless!
DH in Buttonwood
TroutRun Pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

Gets the job done for just a little scratch.
JCB
Cuhal Vista, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?