Apply to be a TradeMaster!
Main product image of 1-1/4" Expansion PEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom

1-1/4" Expansion PEX Tee (Lead Free Brass)

Brand:
Bluefin
SKU:
PPT125
Rating:
(4)
Q&A:
(0)
1-1/4" Expansion PEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPT125 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Material: 
Brass

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, ASTM F1960, NSF 372, ASTM F877, NSF 61, NSF 14 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Specs

–
Size:

1-1/4"

PEX Size:

1-1/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

ASTM F1960

NSF 372

ASTM F877

NSF 61

NSF 14

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Standards Met
Application
Max Pressure (PSI)
Bluefin
1-1/4"
Brass
CSA B137.5
ASTM F1960
NSF 372
ASTM F877
NSF 61
NSF 14
Heating
Plumbing
200
1-1/4" ProPEX EP Tee
SKU: Q4751313
1-1/4"
Engineered Plastic
NSF
ASTM F877
ASTM F1960
Plumbing
Heating
150

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product and price

This product is made very well. And it is about a 1/3 rd less in cost compared to other brands
HR
Chillicothe Mo
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, smooth, and SupplyHouse makes a Risk-free buy

It's a nice shiny, smooth well-made PexA Tee that worked Perfectly in my application. SupplyHouse has incredibly fast shipping and based on previous experiences they have easy, painless, free(shipping)returns. Their communication is fast and pleasant every time I've had a question or concern.
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crazy-Fast shipping from SupplyHouse, Tee is perfect too

The PexA Tee is nice, no issues at all. SupplyHouse is absolutely fantastic to work with! From the outstandingly fast shipping to the rapid response to text & email questions! Even when I miss-calculated and over ordered, the returns were Fast-FREE-painless!
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

Gets the job done for just a little scratch.
JCB
Cuhal Vista, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?