Apply to be a TradeMaster!
Main product image of 1-1/4" Press Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Press Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PRBV125HD
Rating:
(0)
Q&A:
(0)
1-1/4" Press Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$82.78 each
In Stock
In Stock
Get 56 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 1-1/4" Press Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1-1/4"

Features:

Hose Drain

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 61

NSF 372

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Method
Connection Type
Material
CURRENT ITEM
Product Image of 1-1/4" Press Ball Valve w/ Hose Drain (Lead Free)
1-1/4" Press Ball Valve w/ Hose Drain (Lead Free)
SKU: PRBV125HD
1-1/4"
Hose Drain
Press
Press x Press
Brass
1-1/2"
Hose Drain
Press
Press x Press
Brass
1-1/4"
Hose Drain
Press
Press x Press
Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy