Shop Resideo Sale
Main product image of 3/4" Press Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PRBV075HD
Rating:
(1)
Q&A:
(0)
3/4" Press Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$35.46 each
In Stock
In Stock
Get 453 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 3/4" Press Ball Valve with Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

3/4"

Features:

Hose Drain

Connection Type:

Press x Press

Connection Method:

Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Type
Connection Method
Material
CURRENT ITEM
Product Image of 3/4" Press Ball Valve w/ Hose Drain (Lead Free)
3/4" Press Ball Valve w/ Hose Drain (Lead Free)
SKU: PRBV075HD
(1)
3/4"
Hose Drain
Press x Press
Press
Brass
1-1/2"
Hose Drain
Press x Press
Press
Brass
1" Press Residential Purge Valve (Lead Free)
SKU: 88009102
1"
Hose Drain
Press x Press
Press
Brass

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit and install

So quick to install with an electric press. No leaks. They worked great to flush my lines.
Charlie
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy