Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Sweat Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
BVS125HD
Rating:
(0)
Q&A:
(1)
1-1/4" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$55.28 each
Backorder
Backorder
Get it Tue, Feb 23 - Tue, May 18

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/4" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)
Brand:
Webstone
SKU:50615W
(43)
Order by today, receive 12 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 1-1/4" Sweat Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Material
Handle Style
1-1/4"
C x C
Sweat
Brass
Lever
1-1/4"
C x C
Sweat
Brass
Lever

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the handle reversible?

Asked by Norm 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Norm, thanks for writing in. No, the handle is not reversible.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy