Apply to be a TradeMaster!
Main product image of 1/2" T-Handle Full Port Press Ball Valve
Magnifying glass
Hover image to zoom

1/2" T-Handle Full Port Press Ball Valve

Brand:
Bluefin
SKU:
PRBVT050
Rating:
(2)
Q&A:
(0)
1/2" T-Handle Full Port Press Ball Valve
Magnifying glass
Hover image to zoom
$8.83 each
BOX UP & SAVE 8%
$40.60 box of 5
$8.12 each
In Stock
In Stock
Get 351 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 300°F

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

1/2"

Material:

Brass

Handle Style:

T-Handle

Application:

Plumbing

Connection Method:

Press

Connection Type:

Press x Press

Temperature Range (F):

-20°F to 300°F

Max Pressure (PSI):

600

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Awesome ball valve

It's compact size make them very very great and small spaces
Pongo
Long Island New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper press ball valve

Haven't used these yet, but they seem well made.
John
Hudson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy