Apply to be a TradeMaster!
Main product image of 3/4" x 1429" PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom

3/4" x 1429" PTFE Thread Seal Tape

Brand:
Bluefin
SKU:
PTFE075
Rating:
(1)
Q&A:
(0)
3/4" x 1429" PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom
$3.65 each
In Stock
In Stock
Get 2,440 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Color
White
Product Highlight: Length (Inches)
1429" Length
Product Highlight: Material
PTFE
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
This 3/4" PTFE Thread Seal Tape is manufactured by Bluefin.

Specs

–
Max Pressure (PSI):

10000

Color:

White

Length (Inches):

1429"

Width:

3/4"

Material:

PTFE

Temperature Range (F):

-450°F - 500°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Max Pressure (PSI)
Color
Length (Inches)
Width
Material
CURRENT ITEM
Product Image of 3/4" x 1429" PTFE Thread Seal Tape
3/4" x 1429" PTFE Thread Seal Tape
SKU: PTFE075
(1)
10000
White
1429"
3/4"
PTFE

You May Also Need

1/2" x 1429" PTFE Thread Seal Tape
SKU: PTFE050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will be buying this Teflon for now on

Tape quality is just like blue monster , Great quality and a great price
Brandon
Connecticut
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy