Shop Resideo Sale
Main product image of 1/2" x 1429" PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom

1/2" x 1429" PTFE Thread Seal Tape

Brand:
Bluefin
SKU:
PTFE050
Rating:
(1)
Q&A:
(0)
1/2" x 1429" PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom
$2.68 each
In Stock
In Stock
Get 6,060 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Color
White
Product Highlight: Length (Inches)
1429" Length
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
This 1/2" PTFE Thread Seal Tape is manufactured by Bluefin.

Specs

–
Material:

PTFE

Max Pressure (PSI):

10000

Color:

White

Product Type:

Thread Seal Tape

Length (Inches):

1429"

Width (Inches):

1/2"

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Max Pressure (PSI)
Color
Product Type
Length (Inches)
CURRENT ITEM
PTFE
10000
White
Thread Seal Tape
1429"
Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
PTFE
10000
Blue
Thread Seal Tape
1429"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will be buying this Teflon for now on

Tape quality is just like blue monster , Great quality and a great price
Brandon
Connecticut
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy