Apply to be a TradeMaster!
Main product image of 1-1/2" PVC In-Line Check Valve w/ SS Spring (Solvent)
Magnifying glass
Hover image to zoom

1-1/2" PVC In-Line Check Valve w/ SS Spring (Solvent)

Brand:
Bluefin
SKU:
PVCVS150
Rating:
(33)
Q&A:
(0)
1-1/2" PVC In-Line Check Valve w/ SS Spring (Solvent)
Magnifying glass
Hover image to zoom
$10.65 each
BOX UP & SAVE 7%
$238.56 box of 24
$9.94 each
In Stock
In Stock
Get 466 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection

Description

–


1-1/2" PVC In-Line Check Valve w/ SS Spring (Solvent)

Specs

–
Size:

1-1/2"

Material:

PVC

Connection Type:

Socket x Socket

Connection Method:

Socket

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC Sch. 40 Socket Union w/ EPDM O-ring
SKU: PVUS150
Bluefin

Product Reviews

4.91 out of 33 reviews
97% would recommend this product
4.91
out of 33 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

GREAT PRODUCT AT A VERY REASONABLE PRICE

I build my own pond aerator diffusers. these check valves keep water from running back through the air compressor line in case of a pump failure. A winter pump failure will cause the water to freeze if it migrated back up the air line. These valves are perfect for this application and are priced right.
VS

Most Liked Negative Review

Worked great for 2 weeks

After a couple of weeks one of them started leaking. Either the spring got weak and stopped sealing or the gasket won't allow it to close enough to seal. I bought 3 so that I would have 2 spares. This brand seems to be made cheaply.
Showing 1-10 of 33 reviews

Would buy this again, and the Rinnai parts, and Rheem parts!

I use them on lift stations.
Q Tip
Arlington, Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and easy to use

This product functions great
Gordo
Becker, Mn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good application of a vertical drain

Intended for a vertical drain line that worked perfectly.
JL
Santa Clara, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect check valve at a great price

We have installed at least a thousand of these and the quality Is just as good as the ones that cost 3 times as much.
Tim
Englewood fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality valve

We use these all the time. The only reason it's not a full 5 star ir the size is slightly larger than your pipe and fittings. We have learned to use extra glue or you can have an air leak. Everything else is great
Tim
Englewood fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check Valve

Great price and product holds up very well. Will be using again. Thanks for the great prices and also good quality products.
Jeff
St.Petersburg Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy this again

Showed up the next day installed with ease.
Fixit Middle
Bloomington Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy install
CJ
Miami Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price for a great product

Best prices anywhere for plumbing supplies and super quick delivery after order is placed. I will definitely use this vender again.
Mojo
Louisiana, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect as advertised

easy install good product
eddie
oak hill fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy