Shop Resideo Sale
Main product image of 1/2" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Drop Ear Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PXBV050-DE
Rating:
(7)
Q&A:
(0)
1/2" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$5.22 each
In Stock
In Stock
Get 1,425 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Features:

Drop Ear

Lead Free:

Yes

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy these again

Excellent quality at a fair price
Retired
SC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Purchase

This works and have had no problem with previous installations. The only thing that would make this better - have the handle rubber slide on and give a red and blue one - so it could be coded for hot / cold! But it works - installs easily - and is cost efficient as well. Never had a bad one.
WNC Volunteer on Mission
WNC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very practical fitting

Looking forward to using it, will make a difference when working with a flimsy pipe like PEX.
Joe
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional !!!!!

I needed to have shut offs that could be secured down and these worked out perfectly. As for Supply House they know how to do business, they are Exceptional in all way's from customer service, quality products and shipping. Alway a great experience.
Toolman
Strasburg, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfect for wood boiler applications
No name
Cameron WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

A fair price for the product. The flanges are handy - especially since these are less expensive than the valves w/o flanges
Sensei
Cherry Hill NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for mounting

Worked great for moving the main shut off in the crawl space to the entry door. Mounted the valve on a stud.
Ross R
Prescott Valley, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy