Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/4" Female Sweat Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/4" Female Sweat Copper Pipe Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
PXCA050-075
Rating:
(69)
Q&A:
(7)
1/2" PEX x 3/4" Female Sweat Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
PXCA050-075 has been discontinued
Discontinued September 6, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" PEX x 3/4" Female Sweat Copper Pipe DZR Brass Adapter (Lead Free)
Brand:
Bluefin
SKU:PXCA050-075-DZR
(69)
Order by today, receive 196 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 3/4", 3/4", 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Bluefin Lead Free Brass Female Sweat Adapters connect PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2" x 3/4"

3/4"

1/2"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 69 reviews
93% would recommend this product
4.78
out of 69 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
4%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

PEX Adapters

Let me share something I recently learned with you. I've worked with PEX a lot, but never for heating applications, always domestic water. In the smaller 3/4" and 1/2" sizes, the fittings are pretty much all the same size, everywhere. But in the 1" size they're commonly available in both "pipe" and "fitting" sizes. The descriptions aren't that obvious, and I bought the wrong thing TWICE before I realized what I had done. The title says "1-inch x 1-inch copper fitting adapter". Unless you key in on the word "fitting" you won't realize that the part is actually 1/8" or so undersized and can't be used (without a coupler). If you're converting actual 1" copper PIPE to PEX, this is the adapter you need.
VS

Most Liked Negative Review

Air Problem

I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see where the air bubbles are and I noticed air bubbles forming around all my adapters. I have numerous device and points to purge air from the system, and I have been unable to get the air out wherever these connectors are located. I've arrived at the conclusion that the shape of these adapters agitates the water and releases air bubbles, that eventually coalesce into a large bubble. Obviously a problem for any hydronic system, the baseboards perform less and the system becomes noisy. Its not terrible, under most circumstances I can't hear anything, but I'm a perfectionist. I do suspect this product was discontinued when this problem was discovered, and it will be replaced with a product with tapered edges.
Showing 1-10 of 69 reviews

Great service

Good selection and prices with quick shipping
Redd
Springfield MO
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It was a repair to some old plumbing in my 104 year old house
Rollan
Steger, Illinois
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great fit and finish.
Rick
Chicago Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well

Good product good fitment solders fast.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used product for hookup of under slab radial heat.
bc
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2x1/2 pex Female Sweat Copper Adapter

These Can Not Be Solid Brass. They Heat Up Way To Fast And If You're Not Careful With Your Heat You Will Have Leaks.
Brown Town
Tennessee
4 years ago
Was this review helpful to you?

i would buy this product again

these fittings are excellent use for line repair work and new installation
steamfitter
pgh,pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YEP - Good Product

Radiant heating project. Always fast delivery. Never ever a bad experience with Supply House. Fair prices.
Tim
Springville, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repair

Very durable!!!
Ccb
Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Just what I needed that the big box stores didn't carry.
HateCA
Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Are these for heating applications only or will they also work with plumbing?

Asked by Sean 11 years ago

Add your answer

* Required Field
-

both

Was this review helpful to you?
-

They will work for both applications. Sent from my iPhone

Was this review helpful to you?
-

They will work for all your applications.

Was this review helpful to you?

Q: are these adapter used over 3/4" copper pipe or inside fittings. Thank you Al

Asked by Alphonse 14 years ago

Add your answer

* Required Field
-

Copper pipe fits inside fitting Sent from my iPhone

Was this review helpful to you?
-

Yes these are sweat joint over copper, to pex

Was this review helpful to you?
-

The pictured fitting will sweat (soldier) on OVER the copper pipe. I think there are other fittings available that would soldier inside the copper pipe. They will look shinny on the copper pipe end. Hope this helps.

Was this review helpful to you?
-

over the copper!

Was this review helpful to you?
-

Looks as if it solders over 3/4 copper and gets crimped to pex.

Was this review helpful to you?
-

over the pipe

Was this review helpful to you?
-

the 3/4" copper goes into the fitting, the pex goes on the outside of the ribbed end. A suggestion if you're trying to make this connection would be a gatorbite connector. Not sure if they sell at this website, but they do at the box stores. You wouldn't have to solder the copper that way.

Was this review helpful to you?
-

3/4" pex on one end and 3/4" copper pipe on the other, the fitting going over the pipe.

Was this review helpful to you?
-

Over Sent from my iPhone

Was this review helpful to you?
-

Over 3/4 pipe Sent from my iPhone

Was this review helpful to you?

Q: Will this fitting work with 3/4" type K or L soft copper tubing? I understand that 3/4" refrigeration tubing is 3/4" OD which won't work for my application. Thanks!

Asked by Don 14 years ago

Add your answer

* Required Field
- Joe

Yes, this fitting is made for a sweat connection to type M or type L or type K copper pipe. They are all 7/8" OD.

Was this review helpful to you?
-

yes they work well sweated to baseboard heat I have done many full house applications with out a problem

Was this review helpful to you?
-

Yes

Was this review helpful to you?
-

Yes

Was this review helpful to you?

Q: Will this fitting work with Viega Pex? I am trying to replace Viega part number 62035.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting will work with Viega PEX, but it is a crimp/clamp fitting (part 62035 is a PEX Press fitting).

Was this review helpful to you?

Q: Is the Cu side of this fitting male or female - ie does it fit over 1/2" cu tube (female) or does it fit into a 1/2" cu fitting (male)? I am looking for a 1/2 PEX x 1/2 male copper.....

Asked by Sam 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting will fit on a 1/2" copper pipe the same as it would fit on a 1/2" copper coupling. The fitting you are looking for is SKU #: H060500. Here is the link to the product page: http://www.pexsupply.com/HydroPEX-H060500-1-2-PEX-x-1-2-Copper-Fitting-Brass-Adapter-3760000-p .

Was this review helpful to you?
- Tom

Fits over 1/2" copper tube (female).

Was this review helpful to you?

Q: Are these fittings compatible with Wirsbo Multicor 1/2" tubing and does Pexsupply recommend any specific crimp ring for use with this fitting and Wirsbo Multicor pex-al-pex tubing?

Asked by Roy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot use crimp fittings on PEX-AL-PEX. You can either use the fittings on this page http://www.pexsupply.com/PEX-Al-PEX-Compression-Fitting-Assemblies-239000 . or the fittings on this page http://www.pexsupply.com/Multipress-MLC-PEX-AL-PEX-Fittings-1533000 only.

Was this review helpful to you?

Q: Will this adapter fit my pex having an ID of 5/8" & an OD of 3/4"?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX is not like copper in that it is not sized based off of the ID or the OD. If the PEX tubing has 5/8" stamped on it then yes this fitting will work for your application.

Was this review helpful to you?