Apply to be a TradeMaster!
Main product image of 2" PEX x 2" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

2" PEX x 2" PEX Brass 90 Elbow (Lead Free)

Brand:
Everflow
SKU:
PXLN0200-NL
Rating:
(1)
Q&A:
(0)
2" PEX x 2" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$55.79 each
In Stock
In Stock
Get 106 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Connection Type
PEX x PEX Connection
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.

2" PEX x 2" PEX Brass Elbow (Lead Free)
  • Meets all applicable ANSI standards.
  • Bronze material is to ASTM B62 standard.

Specs

–
Connection Type:

PEX x PEX

Size:

2"

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PEX x 2" PEX Brass Coupling (Lead Free)
SKU: EPCP0200-NL
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

90 degree fitting!!

It's a brass fitting. But as usual, Supply House service is great.
RJM
Oak Run CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy