Apply to be a TradeMaster!
Main product image of 2" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" PEX Full Port Ball Valve (Lead Free)

Brand:
Everflow
SKU:
600P002-NL
Rating:
(0)
Q&A:
(0)
2" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$113.66 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF Standards Met

Description

–
Please note: This fitting is for use with PEX tubing only.

2" PEX Full Port Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • Blow out proof brass stem
  • 600 WOG
  • Max Temp: 300°
  • Specs

    –
    Size:

    2"

    Connection Type:

    PEX Crimp x PEX Crimp

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Heating

    Lead Free:

    Yes

    Standards Met:

    NSF

    Features:

    Standard

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2" PEX x 2" PEX Brass 90 Elbow (Lead Free)
    SKU: PXLN0200-NL
    Everflow
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy