Apply to be a TradeMaster!
Main product image of PEX Ring Cutter (1/2", 5/8", 3/4" and 1")
Magnifying glass
Hover image to zoom

PEX Ring Cutter (1/2", 5/8", 3/4" and 1")

Brand:
Bluefin
SKU:
PXCRCUT
Rating:
(40)
Q&A:
(4)
PEX Ring Cutter (1/2", 5/8", 3/4" and 1")
Magnifying glass
Hover image to zoom
PXCRCUT has been discontinued
Discontinued March 6, 2024
This product has been discontinued.

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp

Description

Note: This tool is not made to cut stainless steel rings

Using the Tool:
  • Use the Cutter Tool to cut the PEX tubing and remove the fitting from your system
  • Insert the cutter tool into the fitting and squeeze the handles together to cut the crimp ring band.
  • Use a flathead screwdriver to split the crimp ring.
  • Use a pair of needle-nose pliers to pull the remaining piece off the fitting.

If you need to repair or replace a PEX fitting, this tool makes the job easier & allows you to re-use the fitting. It can be used for copper, plastic and Polybutylene crimp rings.

Specs

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Type:

Tool

Application:

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
Type
Application
CURRENT ITEM
Product Image of PEX Ring Cutter (1/2", 5/8", 3/4" and 1")
PEX Ring Cutter (1/2", 5/8", 3/4" and 1")
SKU: PXCRCUT
(40)
PEX
Crimp
Tool
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX

You May Also Need

Product Reviews

4.53 out of 40 reviews
93% would recommend this product
4.53
out of 40 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
23%
3 star
3%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fitting Saver!

This tool is great for someone who wants to save and reuse fittings for another job or for the person who makes a ton of mistakes (Ex. Newbie Pipeys). Simply cut the pex tubing back to the end of the fitting it's crimped to, insert the ring/fitting between the jaws, squeeze the handles together and the rest is history.... Not so fast.... Both sides of the ring needs to be cut through before the ring falls off, and then the little bit of pex tubing left on the fitting has to be cut of with a utility knife and some elbow grease before the fitting can be reused on another project. This is a great tool to get the rings cut off!
VS

Most Liked Negative Review

Does not cut crimp rings don't waste your money on this

Purchased this for a project a long way from home that involved removing old crimp ring connections and running new. Very disappointed in this tool. I am not sure what it is good for as it does not cut crimp rings, rather it distorts and mangles them. I resorted to scoring with a hacksaw and splitting with a screwdriver. I bought the tool as a time saver, it turned out to be a waste of time and money. Gave it one star because the form requires a selection. It merits zero stars in my opinion.
Showing 1-10 of 40 reviews

I didn't notice the cancer warning until I received the item

I feel uncomfortable that a product used on water lines has a warning that it may cause cancer. It would be nice to know what chemical is used in what part of the product.
DIY plumber
Sacramento, CA
2 years ago
Was this review helpful to you?

Professional tool

Works well. Quality tool.
BPR
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting Saver!

This tool is great for someone who wants to save and reuse fittings for another job or for the person who makes a ton of mistakes (Ex. Newbie Pipeys). Simply cut the pex tubing back to the end of the fitting it's crimped to, insert the ring/fitting between the jaws, squeeze the handles together and the rest is history.... Not so fast.... Both sides of the ring needs to be cut through before the ring falls off, and then the little bit of pex tubing left on the fitting has to be cut of with a utility knife and some elbow grease before the fitting can be reused on another project. This is a great tool to get the rings cut off!
Mario the Pipey
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent PEX ring removal tool

I used this tool to remove rings from some brass and poly fittings. The settings are more forgiving on the brass rings. I damaged the first poly fitting but once I figured out the depth adjustments, I successfully removed rings from several poly fittings. If you score the ridges that the crimp ring seals around, the fitting will leak when reused. I am not sure how long the adjustment eccentric will hold up. It seems a bit flimsy but has worked so far on a dozen fittings.
BobC
Mineral Ridge, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Cutter Yet

We have used many brands of ring cutters in the past, this one has been the best. We like that you can adjust the cut depth.
Peach Mech
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

flawless

Makes short work of copper rings. The 3/4" rings took a couple of tries, but overall, it does exactly what it's supposed to do For those like me who didn't read the fine print, this does not cut the stainless steel rings (which is easily removed with hard wire cutters).
ac
Poconos, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just like I hoped it would.

I've used it a couple dozen times during a PEX plumbing modification job I'm doing for my self. The tool works a treat. In addition to cutting the copper band, I've used it to expand the PEX pipe so it almost falls off the fitting. The fitting is totally unmarked by the process and as usable as a new one. In fact I reused all the fittings I took out. This one project more than paid for the tool.
Fitch
So. Central PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

works well cutting rings much easier than cut off wheel
John
North West Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Tool!!

For years I have been using an oscillating tool to cut Pex rings. Not only was that dangerious but it could damage the fitting. Once adjusting this ring cutter to correct size I was off and running. I just reworked two on demand recirculation water heaters and reused every fitting, approximately 50 fittings or 100+ rings, it took 1/10 the time it use to take and saved $125+ in fittings. If used correctly you will have great success, tool will last for years, and you will save $100's!!
Plumber Dude
Richmond, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent Cutter

Works well, like the adjustable cut depth.
Peach Mech
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Just wondering if the lower jaw on this is too large to fit inside a 3/8 fitting or if leaving 3/8 off the specs was an oversight.

Asked by Ratman 13 years ago

Add your answer

* Required Field
-

I've only used it on 1/2" tube. The jaw may be too small, but I don't have any fittings that size to try it on.

Was this review helpful to you?
-

I'm pretty sure it wasn't an oversight. I have not tried but I don't believe it would. It also only works with brass fittings not plastic ones.

Was this review helpful to you?
-

Would be rather tight. Bottom jaw measures 11/32" using caliper.

Was this review helpful to you?

Q: Does this tool work with plastic PEX crimp fittings?

Asked by Bernie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It does, but it may not fit into certain 1/2" plastic fittings that have smaller diameters.

Was this review helpful to you?

Q: Does this tool damage the fitting the PEX was cut from? Can the fitting be reused? I'm specifically asking about brass fittings.

Asked by jwheelwr 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Fittings (including brass ones) will not be damaged and can be reused. The crimp rings are the only part that will become unusable.

Was this review helpful to you?

Q: how does this cut a ring off when its on a fitting?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

First, you need to cut the fitting out of the PEX system to remove the ring, only then can the ring be cut. Please follow the directions below on how to use the tool: 1) Use the cutter tool to cut the PEX tubing and remove the fitting from your system. 2) Insert the cutter tool into the fitting and squeeze the handles together to cut the crimp ring band. 3) Use a flathead screwdriver to split the crimp ring. 4) Use a pair of needle-nose pliers to pull the remaining piece off the fitting.

Was this review helpful to you?
- DuneCreature

I'll past along a little trick I figured out concerning the ring cutter that eliminates the screwdriver and needle nose pliers from the ring removal procedure. First cut the fitting out of the system as close to the end of the fitting as possible. Second insert the cutter and make a severing cut on the ring. Next, rotate the fitting on the cutter approximately 180 degrees and make another cut. This need not completely sever the ring a second time but it will open the ring enough for the ring to fall off. The last step is to use the cutter as an ‘expander tool’ on the PEX pipe itself by continuing to rotate the fitting and making ‘cuts’ that won’t actually cut through the polypropylene pipe but expands the ID enough after about four to six squeezes that it allows the PEX to literally fall off the fitting. This will save you the motion of picking up any additional tools, is actually quite easy and a real time saver if you have a number of fittings to recover.

Was this review helpful to you?
- Merlin

the bottom part slips inside the tubing, when squeazed the top cutter snips the ring

Was this review helpful to you?