Apply to be a TradeMaster!
Main product image of 1/2" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x FNPT Threaded Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXFE050
Rating:
(7)
Q&A:
(0)
1/2" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom
PXFE050 has been discontinued
Discontinued January 30, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" PEX Crimp x FNPT DZR Brass Threaded Elbow (Lead Free)
Brand:
Bluefin
SKU:PXFE050-DZR
(7)
Order by 6PM, receive 1896 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2” PEX x FNPT Threaded Elbow (Lead Free)

Specs

–
Size:

1/2"

Material:

Brass

Connection Method:

PEX

Threaded

Connection Type:

PEX x FNPT

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1/2" PEX x FNPT Threaded Elbow (Lead Free)
1/2" PEX x FNPT Threaded Elbow (Lead Free)
SKU: PXFE050
(7)
1/2"
Brass
PEX
Threaded
PEX x FNPT
Yes
1/2" PEX x FNPT Threaded Elbow (Lead Free)
SKU: PXFL1212-NL
1/2"
Brass
Threaded
PEX
PEX x FNPT
Yes

You May Also Need

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

better than plastic

I'm using this to connect PEX to existing galvanized in bad condition going to a shower. The end of the steel is too corroded to get a good seal on a gasket such as those in plastic elbows. This seals using the threads so works really well for this application. At least until I retrofit the bathrooms and replace the last segment of galvanized!
Greg
Santa Carla
1 years ago
Was this review helpful to you?

Solid choice

Solid fitting that I use for installing chemical mix systems. Fast shipping and great price too!
Qsanman
Fort Worth, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I needed

If you do not know how to use it You better study your drawings.
John K
Mountains of Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed, very fast delivery!

Ordered some hard to find parts, in bulk qty. It was exactly what we needed and it showed up faster than expected, by far!!
Jess
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex fittings

Right parts,good quality,fast delivery
Crash
Port Charlotte florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made, but not completely machined.

This adapter seems well made, but the photos at supplyhouse.com don't show the inside of the threaded part of the fitting. That side is only drilled to the depth of the threads, and then a small hole is bored to meet the path of the barbed end of the adapter. I had to buy some other fittings locally and decided to buy and use the sharkbite brand version of this product instead. As you can see in my photo, the sharkbite branded fitting is bored to a much larger diameter at the bottom of the threaded side. I think it will be much less restrictive. The sharkbite version of the 90 degree barb x npt fittings have a hex shape on the NPT end as well, which makes tightening a bit easier.
Patrick
Portsmouth, VA
5 years ago
Was this review helpful to you?

Fast shipping. Just what I needed.

The perfect thing I needed for my shower project. Fast shipping.
Kmac
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?