Apply to be a TradeMaster!
Main product image of 1/2" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x FNPT Threaded Elbow (Lead Free)

Brand:
Everflow
SKU:
PXFL1212-NL
Rating:
(0)
Q&A:
(0)
1/2" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$2.53 each
BOX UP & SAVE 10%
$57.00 box of 25
$2.28 each
In Stock
In Stock
Get 820 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Connection Type
PEX x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Image may not represent actual product

1/2” PEX x FNPT Threaded Elbow (Lead Free)

Specs

–
Connection Type:

PEX x FNPT

Size:

1/2"

Material:

Brass

Application:

Plumbing

Heating

Connection Method:

Threaded

PEX

Fitting System Compatibility:

Crimp

Clamp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Application
Connection Method
CURRENT ITEM
PEX x FNPT
1/2"
Brass
Plumbing
Heating
Threaded
PEX
PEX x FNPT
1/2"
Brass
Heating
Plumbing
PEX Crimp
PEX
Threaded

You May Also Need

1/2" PEX x 1/2" Male Threaded DZR Brass Elbow (Lead Free)
SKU: PXME050-DZR
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy