Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee

Brand:
Bluefin
SKU:
PXLT050-050-075
Rating:
(6)
Q&A:
(0)
1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee
Magnifying glass
Hover image to zoom
$0.89 each
BOX UP & SAVE 16%
$18.75 box of 25
$0.75 each
In Stock
In Stock
Get 181 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 1/2" x 3/4"
1/2"3/4"1"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"

This item replaces: 2246008081200, 802418

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
CSA B137.5, ASTM F2159, NSF 372, NSF 61, NSF 14, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Poly PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

Specs

–
PEX Size:

1/2"

3/4"

Size:

1/2" x 1/2" x 3/4"

Material:

PolyAlloy

Standards Met:

CSA B137.5

ASTM F2159

NSF 372

NSF 61

NSF 14

ASTM F877

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
CURRENT ITEM
1/2" x 1/2" x 3/4"
PolyAlloy
CSA B137.5
ASTM F2159
NSF 372
NSF 61
NSF 14
ASTM F877
200
Crimp
Clamp
1/2" x 1/2" x 3/4"
PolyAlloy
NSF
ASTM F877
ASTM F1807
200
Clamp
Crimp
1/2" x 1/2" x 3/4"
PolyAlloy
ASTM F877
ASTM F2159
CSA B137.5
100
Clamp
Crimp
1/2" x 1/2" x 3/4"
Polyphenylsulfone
ASTM F877
ASTM F2159
CSA B137.5
100
Crimp
Clamp

You May Also Need

3/4" x 1/2" x 1/2" Poly PEX Crimp Reducing Tee
SKU: PXLT075-050-050
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product

Matches description, if I need more I'll buy em from here
Tom
Midwest
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex crimp tee

Works as intended, perfect crimps with ryobi 18v crimpers
Lui-G
Murfreesboro TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I bought this without paying close attention and ordered the wrong one but still worked out for the project we got going on
Juan
Phx Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great pricing and quick shipping
penstar
Boise Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order as needed

Domestic water supply
Mikr
Myrtle Beach
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have and will continue to purchase

Great product and the prices are hard to compare.
Thaddeus
Little Rock
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy