Shop Resideo Sale
Main product image of 1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee

Brand:
Boshart
SKU:
710P-T050507
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee
Magnifying glass
Hover image to zoom
$1.03 each
BOX UP & SAVE 4%
$24.75 box of 25
$0.99 each
In Stock
In Stock
Get 78 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: PXLT050-050-075, 4095057

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/4"
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

1/2" x 1/2" x 3/4"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Material:

Polyphenylsulfone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee
1/2" x 1/2" x 3/4" Poly PEX Crimp Reducing Tee
SKU: 710P-T050507
1/2" x 1/2" x 3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
1/2" x 1/2" x 3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
1/2" x 1/2" x 3/4"
200°F
200
NSF
ASTM F877
ASTM F1807
PEX
1/2" x 1/2" x 3/4"
200°F
200
CSA B137.5
ASTM F2159
NSF 372
NSF 61
NSF 14
ASTM F877
PEX

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy