Apply to be a TradeMaster!
Main product image of 5/8" PEX x 3/4" Male Threaded Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Male Threaded Brass Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXME058-075
Rating:
(0)
Q&A:
(0)
5/8" PEX x 3/4" Male Threaded Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
PXME058-075 has been discontinued
Discontinued March 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
5/8" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
Brand:
Bluefin
SKU:PXME058-075-DZR
(0)
Order by today, receive 70 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Lead Free Brass Threaded Elbows connect PEX to Female Thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

5/8" x 3/4"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
5/8" x 3/4"
Yes
Brass
Heating
Plumbing
200
5/8" x 3/4"
Yes
Brass
Heating
Plumbing
200