Apply to be a TradeMaster!
Main product image of 5/8" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXME058-075-DZR
Rating:
(0)
Q&A:
(0)
5/8" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$3.76 each
BOX UP & SAVE 18%
$77.00 box of 25
$3.08 each
In Stock
In Stock
Get 67 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PEX Crimp x MNPT, Male Thread Type

Description

–
This product is made of Dezincification resistant ECO Brass.

Lead Free Brass Threaded Elbows connect PEX to Female Thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Thread Type:

PEX Crimp x MNPT

Male

Size:

5/8" x 3/4"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Lead Free
Material
Application
CURRENT ITEM
Product Image of 5/8" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
5/8" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
SKU: PXME058-075-DZR
PEX Crimp x MNPT
Male
5/8" x 3/4"
Yes
Brass
Heating
Plumbing
Male
5/8" x 3/4"
Yes
Brass
Plumbing
Heating

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy