Apply to be a TradeMaster!
Main product image of 1/2" Chrome Plated PEX Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Plated PEX Sillcock (Lead Free)

Brand:
Bluefin
SKU:
PXSIL050-C
Rating:
(4)
Q&A:
(0)
1/2" Chrome Plated PEX Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$11.43 each
BOX UP & SAVE 12%
$100.30 box of 10
$10.03 each
In Stock
In Stock
Get 86 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Chrome
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Replaces conventional gate valve sillcock

Specs

–
Finish:

Chrome

Size:

1/2"

Inlet Type:

PEX Crimp

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Size
Inlet Type
Lead Free
CURRENT ITEM
Chrome
1/2"
PEX Crimp
Yes
Chrome
1/2"
PEX Crimp
Yes

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

hard to find part for just the right job

fits well, appears to be made well, just what I needed. great customer service as well.
Seth
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This type sillcock doesn't work with brick walls

In the best of worlds, it's difficult to get a nice clean hole through a brick over concrete block wall. And when you're reusing an old hole, it's not the best of worlds. In my case, there wasn't any brick that I could drill into in order the screw the sillcock to the wall. For the first one, I wound up drilling a hole in a piece of PT lumber that I drilled to the brick. Then I screwed the sillcock to the wood. It's not elegant and it's time consuming. I may return the other one. If your project is on wood, it should be fine.
DebDDigger
Syracuse, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, a must buy!!!

customers love it, only a quarter-turn and its on or off, very durable, and the angle to connect the hose is perfect, great product!!!
Mr. B the plumber
long island, New york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would surely buy this product again!!!!

our customers love this 1/4 turn pex hose bibb, it is GREAT, and the service is outstanding!!!
MrB
Long Island New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy