Apply to be a TradeMaster!
Main product image of Raven 1/2" Chrome Plated PEX Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

Raven 1/2" Chrome Plated PEX Sillcock (Lead Free)

Brand:
Raven
SKU:
1165PEX-NL
Rating:
(4)
Q&A:
(0)
Raven 1/2" Chrome Plated PEX Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$23.56 each
BOX UP & SAVE 10%
$211.50 box of 10
$21.15 each
In Stock
In Stock
Get 32 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Chrome

Description

–
Features:
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Finish:

Chrome

Size:

1/2"

Inlet Type:

PEX Crimp

Type:

1/4 Turn

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Inlet Type
Lead Free
CURRENT ITEM
Product Image of Raven 1/2" Chrome Plated PEX Sillcock (Lead Free)
Raven 1/2" Chrome Plated PEX Sillcock (Lead Free)
SKU: 1165PEX-NL
(4)
Chrome
1/2"
PEX Crimp
Yes
Chrome
1/2"
PEX Crimp
Yes

You May Also Need

Hose Bib Buddy Spigot Mounting Plate
SKU: BUDDY150
Hose Bib Buddy

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

looks great, works great

Replaced a corroded, leaking faucet on the back of the house. Quick on/off and improved water flow that has greatly improved boat flushing and cleaning. The stainless steel fixture AND handle will be there for a long time.
Sam
East Coast
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wasn't what I hoped for.

I saw the picture and it looked exactly like the 3 year old one that I have. I can no longer find one like it at the store where I bought it. When this one arrived it's just like the ones that they carry in the store but it's not like the one I have or the one pictured in the ad.
Ben
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I needed to install 7 of these for a customer in a brick building as replacements for the originals. The extra wide flange made it way easier to actually have secure stainless screws embedded around the 7/8" existing holes. My customer loved that they were ball valves instead of the old compression type.
Mike
Chapel Hill NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am going to buy more of these

This valve is great compared to turning a regular valve that requires 4 complete revolutions before you get water, This valve pull lever half turn your watering or washing your car
Ed
East Hampton CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy