Apply to be a TradeMaster!
Main product image of 3/4" Pex Sillcock - 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Pex Sillcock - 1/4 Turn (Lead Free)

Brand:
Bluefin
SKU:
PXSILT075
Rating:
(3)
Q&A:
(0)
3/4" Pex Sillcock - 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom
$10.06 each
BOX UP & SAVE 8%
$110.88 box of 12
$9.24 each
In Stock
In Stock
Get 525 Mon, Sep 21
Order by 6PM, receive Monday
Size
3/4"

This item replaces: PXSIL075, 47342P-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Connection

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

3/4" Pex Sillcock - 1/4 Turn (Lead Free)

Specs

Size:

3/4"

Connection Type:

PEX

Type:

1/4 Turn

Lead Free:

Yes

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Pex Sillcock - 1/4 Turn (Lead Free)
SKU: PXSILT050
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It's a sillcock

Works great. Quality product.
JP
Nebraska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great for me

nice hose bib
steve
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simplicity is the deal

i like the simplicity of it
dg
salida co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy