Apply to be a TradeMaster!
Main product image of 1/2" Pex Sillcock - 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Pex Sillcock - 1/4 Turn (Lead Free)

Brand:
Bluefin
SKU:
PXSILT050
Rating:
(5)
Q&A:
(0)
1/2" Pex Sillcock - 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom
$10.28 each
BOX UP & SAVE 10%
$110.64 box of 12
$9.22 each
In Stock
In Stock
Get 264 Mon, Sep 21
Order by 6PM, receive Monday
Size
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Connection

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Pex Sillcock - 1/4 Turn (Lead Free)

Specs

Size:

1/2"

Connection Type:

PEX

Type:

1/4 Turn

Lead Free:

Yes

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy this again.

Could not find these at locaal suppliers
Rusty
Pittsburgh PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100% i will order again

easy to install and maintain
Master Plumber
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

its ok

but I would have paid more to get it in stainless
ok
my bathroom
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend and buy this product again!

I used this to add a second faucet on the opposite side of my house. Got tired of running hoses. Great product easy to install.
Jim
Carver MA
4 years ago
Was this review helpful to you?

Yes I recommend this product and would buy it again.

These valves are great! I put one on each side of my home. The Pex fitting make them so easy to install. I highly recommend these valves
None
Carver Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy