Shop Resideo Sale
Main product image of 1" PEX Crimp x 1" FIP Faucet Swivel Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x 1" FIP Faucet Swivel Adapter - Plastic Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVA100
Rating:
(0)
Q&A:
(0)
1" PEX Crimp x 1" FIP Faucet Swivel Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom
$5.55 each
Backorder
Backorder
Get it Tue, Feb 16 - Tue, May 11
Size: 
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1" PEX Crimp x 1" NPSM Swivel Adapter (Lead Free)
Brand:
SharkBite
SKU:UC594LF
(5)
Order by today, receive 389 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


The Bluefin PEX Swivel Adapter is an easy to install solution to connect PEX tubing to a male threaded connection. These fittings are suitable for potable water distribution and hydronic heating applications. Bluefin PEX Barb fittings can be used in both a stainless steel clamp system, or a copper crimp ring system as well (each sold separately).

Specs

–
Size:

1"

Thread Type:

Female

Thread Size:

1"

PEX Size:

1"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy