Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x 1" NPSM Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x 1" NPSM Swivel Adapter (Lead Free)

Brand:
SharkBite
SKU:
UC594LF
Rating:
(5)
Q&A:
(0)
1" PEX Crimp x 1" NPSM Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$7.39 each
BOX UP & SAVE 5%
$70.30 box of 10
$7.03 each
In Stock
In Stock
Get 389 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes

Description

–
The SharkBite PEX Swivel Adapter is an easy to install solution to connect PEX tubing to a male threaded connection. These fittings are suitable for potable water distribution and hydronic heating applications. SharkBite PEX Barb fittings can be used in both a stainless steel clamp system, or a copper crimp ring system as well (each sold separately).

Specs

–
Size:

1" x 1"

Thread Size:

1"

PEX Size:

1"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 1" NPSM Brass Swivel Adapter (Lead Free)
SKU: UC529LF
SharkBite

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Works perfectly!

I used this to hook up a 3/4hp shallow well pump to the pressure tank and filters. I needed a swivel that would allow for easy repairs and still worked with a 40/60 psi line. Zero issues and no leaks. 1" PEX tube worked without having to owrry.
TheNorthernPlumber
Minneapolis, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product with many uses !!!
bobber108
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use With Care

I have installed 4 of these. 2 connected to a water softener's plastic bypass valve and, so far, they are perfect. 2 are connected to 1"x4" stainless Chinese nipples (SKU: SLN100-400) that go in/out of my stainless water filter housing. Using USA stainless (SKU: 4016-400) they simply never tightened up but that is an issue with the nipples who's threads taper very fast compared to the Chinese ones. Surprisingly, one of the two has a small leak from the seam between the two pieces that I simply cannot stop.I don't know what is causing this. But it is NOT because the fitting in not on there tight enough.
Merchant response
5 years ago
Sorry that one of the adapter connections has a leak. Please contact our customer service team at 888-757-4774 to discuss this defective part and we can work on getting you a replacement or refund!
DWP
Seattle, WA
5 years ago
Was this review helpful to you?

I would buy again.

Great product
Dr. Marvin
Mancelona MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reduced restriction of smaller fitting

Perfect for what I designed it to perform.
BHTSR
Sanford, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy