Shop Resideo Sale
Main product image of 1/2" PEX Crimp x 1/2" FIP Faucet Swivel Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" FIP Faucet Swivel Adapter - Plastic Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVA050
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 1/2" FIP Faucet Swivel Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom
$2.22 each
BOX UP & SAVE 7%
$51.50 box of 25
$2.06 each
In Stock
In Stock
Get 1,799 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
1/2"1"

This item replaces: H190500LF, H190500, PXSVA50

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Plastic, Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Bluefin Lead Free Swivel Adapters connect 1/2" PEX tubing to male NPSM faucet connections. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Plastic

Brass

Brass Alloy:

C46500

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

brass crimp area

used these many time, never any issues
Pete
Phillytown
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy