Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVE050
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom
$3.89 each
Backorder
Backorder
Get it Wed, Feb 17 - Wed, May 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" PEX x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)
Brand:
Everflow
SKU:PFSL1212-NL
(2)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


  • Material: Brass
  • Connection: PEX x Female Thread
  • Features: Lead Free
  • Manufactured to ASTM Standard F1807
  • Compatible with all brands of PEX tubing
  • Compatible with crimp or clamp fittings

Specs

–
Size:

1/2"

Thread Type:

Female

PEX Size:

1/2"

Thread Size:

1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Thread Type
PEX Size
Tubing Compatibility
1/2" x 1/2"
Female
1/2"
PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy