Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" NPSM Sharkbite Swivel Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" NPSM Sharkbite Swivel Elbow (Lead Free)

Brand:
SharkBite
SKU:
UC532LF
Rating:
(7)
Q&A:
(2)
1/2" PEX Crimp x 1/2" NPSM Sharkbite Swivel Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$4.45 each
BOX UP & SAVE 5%
$105.50 box of 25
$4.22 each
In Stock
In Stock
Get 231 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow

This item replaces: UC532

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
SharkBite swivel adapters, elbows and toilet connection elbows are made for connecting faucets and toilets. With these fittings, PEX tubing may be used for the water supply line to the fixtures. Using these swivel fittings, the final fixture connections are fast and easy using the same clamp or crimp tools used for making other pipe fitting joints in the plumbing system. Available in PEX tubing 3/8" 1/2", 3/4" and 1" sizes with FNPT or ballcock threads.

Specs

–
Size:

1/2"

Thread Type:

Male

PEX Size:

1/2"

Thread Size:

1/2"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE075-DZR
Bluefin

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great products

If you don't want leaks, use these. Really great products. Supply House is my go to store for all my plumbing parts. Thank You!!
KS
Sterling, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic!

Simplifies connections for tub/shower installs, and the likes. Works great.
Paul 2
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and excellent service

Plumbing repair
Rick
Virginia Beach Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CORRECTION WITH MY LAST REVIEW

When I had written about this fitting I had said that the cone washer might fall out. I went back to my garage and looked again and I was wrong about this. The fitting I had originally looked at was from someone else (big brand name -begins with an "A"). I double checked the fitting from Supply House and found out the cone washer inside is very secure. I would highly recommend this fitting over the other one.
WRONG TOM
PHELAN, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caution

I would have given this 5 stars except---be careful when installing this. Some of the cone washers inside are a bit loose and might fall out if you're not careful and keeping an eye on it. You will like everyone you talk with at Supply Hose. Good folks. And the price is just right and orders get out PDQ.
TOM
PHELAN, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be careful

Have used many of these with no problems at all, but on my most recent job, big problem. The retainer clip on one of them wasn't tight enough, and when I turned the water back on, the whole brass piece blew right out of the plastic nut. Made a mess obviously. This is something that needs to be addressed. Honestly I would prefer something that didn't rely on a little flimsy clip to hold the fitting together.
Charles the Plumber
Eastern CT
12 years ago
Was this review helpful to you?

Worked Great!

I used these Swivel Elbows to attach to the water pump when I re-plumbed my RV. They worked well!
Bruce D
Dallas, TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be used to make the water inlet connections to a Delta shower valve?

Asked by Matt 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we have no specs on delta shower valves, if its a 1/2" FNPT connection sure

Was this review helpful to you?

Q: Should this product be used to connect the supply line to a dishwasher?

Asked by chris weekend worrior 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product can be used for a dishwasher supply line as it is lead free and approved for use in plumbing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy