Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVE075
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom
$9.95 each
BOX UP & SAVE 21%
$196.75 box of 25
$7.87 each
In Stock
In Stock
Get 93 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Material: Brass
  • Connection: PEX x Female Thread
  • Features: Lead Free
  • Manufactured to ASTM Standard F1807
  • Compatible with all brands of PEX tubing
  • Compatible with crimp or clamp fittings

Specs

–
Size:

3/4"

Thread Type:

Female

PEX Size:

3/4"

Thread Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Thread Type
PEX Size
Tubing Compatibility
CURRENT ITEM
Product Image of 3/4" PEX Crimp x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)
3/4" PEX Crimp x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)
SKU: PXSVE075
3/4"
Female
3/4"
PEX
3/4" x 3/4"
Female
3/4"
PEX

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy